Beli vacuum gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)
    Mulai

    Rp1.799.900

    VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)
    Deskripsi:
    Combination guns switch between suction and blowing modes to function as vacuum guns or air guns. Their two-way valve reverses airflow, so one tool can blow off chips and vacuum up debris.
    atribut:
    • UNSPSC: 27131502
    • Air Gun Body Style: Pistol-Grip
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4
    • Air Inlet Type: NPT
    • Air consumption (CFM): 3.4
    • Air inlet (inch): 1/4 NPT Female
    • Application: Media Installation Shops
    • Body Material: Composite
    • Collection Bag Included: Yes
    • Color: Blue
    • Extension Size (inch): 8-1/8
    • Includes: Crevice Tool; Dust Bag; Extension Tube; Flexible Extension Hose; Orifice Tool; Rotatable Brush; Thumb-Grip Clamp
    • Manufacturer Part Number: VT9806
    • Nozzle type: Air Gun and Vacuum Gun
    • Overall Length (inch): 5-1/2
    • Sound Level (dB): 97
    • Tool Brand: Viking Air Tools
  2. TRUSCO Air Gun (Semprotan Angin Kompresor)
    Mulai

    Rp2.299.900

    TRUSCO Air Gun (Semprotan Angin Kompresor)
    atribut:
    • Exhaust Vent: phi32mm
    • Hose Mounting Nozzle: Rc1/4
    • Intake Pipe Diameter (phi mm): 30.5
    • Length (mm): 144
    • Minimum Inside Diameter (phi mm): 22
    • Normal Working Pressure (MPa): 0.6
    • Overall Height (mm): 145
    • Weight (g): 317
    • Air Consumption (m³/minute): 0.47
    • Nozzle diameter (mm): phi30.5
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  3. JTC Air Cleaner
    Mulai

    Rp1.699.900

    JTC Air Cleaner
    atribut:
    • Overall Length (mm): Gun body: 150, Hose: 1100, Nozzle type: 180
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. ALDO Mesin Cat Powder Coating
    Mulai

    Rp18.999.900

    ALDO Mesin Cat Powder Coating
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Input Power (W): 50
    • Buckets Volume (L): 45
  5. Total Spray Electrostatic Manual Powder Coating
    Mulai

    Rp65.999.900

    Total Spray Electrostatic Manual Powder Coating
    atribut:
    • Air Consumption (N.m³/h): 13.5
    • Injector Discharge (g/minute): Max. 500 (4 bar)
    • Maximum Pressure (bar): Max. 7
    • Output Voltage (KV): 0-100
    • Power Supply (V): 100 to 220
  6. GUARDAIR Air-Powered Vacuum Gun Nozzle & Brush (Semprotan Angin Kompresor)
    Mulai

    Rp549.900

    GUARDAIR Air-Powered Vacuum Gun Nozzle & Brush (Semprotan Angin Kompresor)
    Deskripsi:
    Vacuum gun nozzles and brushes are used for applications such as reaching into crevices, brushing off debris, vacuuming upholstery and fabrics, and cleaning floors or elevated surfaces.
    atribut:
    • UNSPSC: 27131502
    • Application: Cleaning
    • Color: Black
    • Compatible with Manufacturer Part Number: 1500; 1510
    • Displayed Brand: GUARDAIR
    • For use with: Ultimate Cleaning Versatility
    • Includes: (5) Cleaning Attachments; 3 ft Clear Plastic Hose with 1 in ID Adapter
    • Manufacturer Part Number: MNVAC
    • Material: Plastic
    • Number of Pieces: 1
    • Overall Length (inch): 9-1/2
    • Product Type: Mini Vacuum Attachment Kit
  7. KRISBOW Broom and Dustpan Set (Pengki+Sapu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  8. CALIFORNIA AIR TOOLS Air Tool Accessories
    Mulai

    Rp1.199.900

  9. Wagner HVLP Paint Sprayer System
    Mulai

    Rp9.099.900

    Wagner HVLP Paint Sprayer System
    atribut:
    • Country of Origin: China (subject to change)
    • Number of Stages: 0
    • Paint Sprayer Sub-Brand: Flexio 5000
    • Paint Type: Primers; Untinned
    • Product Type: Stationary Sprayer
    • UNSPSC: 31211908
    • Amps (A): 10
    • For use with: Lacquer; Paints; Polyurethane; Stains
    • Hose Length (inch): 11-1/2
    • Includes: Detail Finish Nozzle Hose; Manual; Spray Nozzle; Turbine
    • Maximum Pressure (psi): 3
    • Nozzle Size: Variable
    • Number of Settings: 3
    • Pattern Size (inch): 1/4 to 12
    • Tank Capacity (qt): 1.5
    • Voltage (V): 120
  10. TRUSCO Air Gun Set (Alat Tembak Vakum)
    Mulai

    Rp2.499.900

    TRUSCO Air Gun Set (Alat Tembak Vakum)
    atribut:
    • Hose Mounting Nozzle: Rc1/4
    • Normal Working Pressure (MPa): 0.6
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  11. Keensaw HSS Circular Saw Blade
    Mulai

    Rp1.399.900

    Keensaw HSS Circular Saw Blade
    Deskripsi:
    HSS-S600 (Black Pearl) memiliki kandungan 5% Molydbenum dan memiliki Special coating (Black Pearl / Rose golden) dengan tingkat performasi yang lebih tinggi dari M42 ( high temperature resistance, super toughness) sehingga membuat Pisau menjadi lebih awet dan tahan lama.HSS saw blades yang terbuat dari material ini dapat memotong hampir keseluruhan besi seperti stainless steel, carbon steel, dan high strength steels. Menjadi pilihan tepat untuk all for one purpose dengan harga yang terjangkau.Seluruh mata pisau sudah dilengkapi dengan teknologi TIN coating untuk meningkatkan performa blade dalam hal:1. Mengurangi faktor friction pada permukaan blade2. Meningkatkan kekerasan pada permukaan blade3. Ketahanan terhadap suhu tinggi4. Ketahanan terhadap abrasi5. Anti Adhesi untuk melindungi mata pisau
    atribut:
    • Size Interal Diameter (mm): 32
  12. TRUSCO Diamond File Set GK Series (Set Kikir)
    Mulai

    Rp2.499.900

    TRUSCO Diamond File Set GK Series (Set Kikir)
    Deskripsi:
    Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
    atribut:
    • Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
  13. PROTO Impact Socket 3/4inch Drive - 6 Point
    Mulai

    Rp479.900

    PROTO Impact Socket 3/4inch Drive - 6 Point
    atribut:
    • Point Size: 6
    • Drive Size (inch): 3/4
    • Finish: Black Oxide
    • Length Type: Standard
  14. WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)
    74%
    Mulai

    Rp279.900

    WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)
    atribut:
    • Nozzle Opening Diameter (mm): 3.5
    • Nozzle Attachment Port: G1/8
    • Maximum usage pressure: 1MPa
  15. BESTKP Strip Powder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    BESTKP Strip Powder
    Deskripsi:
    Strip Powder adalah bubuk pembersih yang bersifat alkaline, cara kerja pembersihannya dengan cara mengikis (stripping) kotoran.Cara Pemakaian- Basahi permukaan yang akan dibersihkan dengan sedikit air (sampai kondisi lembab).- Taburkan Strip Powder secukupnya pada permukaan.- Gosok dengan menggunakan alat bantu, seperti tapas, sikat atau mesin poles (tergantung kebutuhan).- Bilas dengan air hingga bersih.
    atribut:
    • Color: Grayish White
    • Cleaner Form: Powder
  16. TRUSCO Caulking Gun KEG Series (Tembakan Lem Sealant)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TRUSCO Caulking Gun KEG Series (Tembakan Lem Sealant)
    Deskripsi:
    20
    atribut:
    • Compatible: 330mL for
    • Finishing Material: Steel
    • Specification: What is dripless supecification: No extra liquid dripping because it returns with spring power. Standard type.
    • Weight (kg): 0.5
  17. Unoair Caulking Gun
    Mulai

    Rp279.900

    Unoair Caulking Gun
    atribut:
    • Size: diameter 2x8-1/2 inch (BorexTube Length)
    • Air consumption: 6 cfm
    • Air inlet: 1/4 inch
    • Air Hose: 3/8 inch
Daftar Harga vacuum gun Terbaru November 2026
VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)Rp1.799.900
TRUSCO Air Gun (Semprotan Angin Kompresor)Rp2.299.900
TRUSCO Blower Gun, BagRp629.900
JTC Air CleanerRp1.699.900
ALDO Mesin Cat Powder CoatingRp18.999.900
Total Spray Electrostatic Manual Powder CoatingRp65.999.900
GUARDAIR Air-Powered Vacuum Gun Nozzle & Brush (Semprotan Angin Kompresor)Rp549.900
KRISBOW Broom and Dustpan Set (Pengki+Sapu)Rp189.900
HASSTON PROHEX SemprotanRp76.900
CALIFORNIA AIR TOOLS Air Tool AccessoriesRp1.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)